Safco
53-1/2" W Closed Base for Cabinet, Arabian Sky
- Zoro #: G6427357
- Mfr #: 4999AS
Key Features
- Height: 6"
- Material: Steel
- Width: 53-1/2"
- Depth: 38-3/4"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Item: Closed Base for Cabinet
- Assembled/Unassembled: Assembled
$345.00
Subtotal: $345.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Safco
- MFR #4999AS
- Zoro #G6427357
- Country of OriginUnited States
- Category File Cabinets
Dimensions
Height | 6" |
Width | 53-1/2" |
Depth | 38-3/4" |
Details
Color | Arabian Sky |
Material | Steel |
Finish | Powder Coated |
File Cabinet Type | Flat |
Item | Closed Base for Cabinet |
Assembled/Unassembled | Assembled |
Description
Closed Base for 4998
Reviews of Safco #4999AS
Explore more
- SAFCO 62X36 F/Harbor Cab 62363
- SAFCO 83X36 F/Harbor Cabinet 83363
- SAFCO Aberdeen Series Lateral File C, ACLF36LGS ACLF36LGS
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Tropic Sand, 30" x 42" 4986TS
- SAFCO 10-Drawer Steel Flat File For, 4986WH 4986WH
- SAFCO 83X48 A Config F/Harbor Cab 8348A3
- SAFCO 53-1/2" W 5 Drawer File Cabinet, Baby Wheat, 36" x 48" 4998BW
- SAFCO 46-1/2" W 5 Drawer File Cabinet, Wild Wood Pine, 30" x 42" 4996WP
- SAFCO 40-1/2" W 5 Drawer File Cabinet, Chai Tea, 24" x 36" 4994CT
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Putty, Letter 17456
- PHOENIX SAFE INTERNATIONAL Phoenix Safe Lateral 44" 3-Drawer Fire and Water Resistant File Cabinet, Putty - LAT3W44P LAT3W44P
- Safco File Cabinets