Safco
53-1/2" W Closed Base for Cabinet, Baby Wheat
- Zoro #: G6427707
- Mfr #: 4999BW
Key Features
- Height: 6"
- Material: Steel
- Width: 53-1/2"
- Depth: 38-3/4"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Item: Closed Base for Cabinet
- Assembled/Unassembled: Assembled
$345.00
Subtotal: $345.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Safco #4999BW Specifications
- Zoro #: G6427707
- Mfr #: 4999BW
- Color: Baby Wheat
- Height: 6"
- Material: Steel
- Width: 53-1/2"
- Depth: 38-3/4"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Item: Closed Base for Cabinet
- Assembled/Unassembled: Assembled
- Country of Origin (subject to change): United States
Description
Closed Base for 4998
Reviews of Safco #4999BW
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SAFCO Base Hi Stl Flat File Sm Sil 4975SV
- SAFCO Napoli Pedestal F/F, NFFMAH NFFMAH
- SAFCO Ped File/File Mobile Cry VFFCRY
- SAFCO 62X36 Config B F/Harbr Cab/Kai 6236B3K
- SAFCO Medina Mobile Pedestal Box/Box, MNBBFLMH MNBBFLMH
- SAFCO Extra Deep Mobile Tub File Wit, 5362PT 5362PT
- SAFCO 46-1/2" W 5 Drawer File Cabinet, Sweet Pea, 30" x 42" 4996SW
- SAFCO 53-1/2" W High Base for Cabinet, Bermuda Triangle 4979BT
- SAFCO 53-1/2" W Closed Base for Cabinet, Cool Cucumber 4999CC
- DATUM FILING SYSTEMS Rotary File Cabinet Starter Unit, Legal, 3 Shelves, Light Gray XLG-S4-T47
- REGENCY Legacy Stand Up Storage Cabinet without Top- Cherry LSC4136CH
- Safco File Cabinets