Safco
53-1/2" W Closed Base for Cabinet, Cool Cucumber
Mfr # 4999CC
Zoro # G6427768
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Material Steel
- Width 53-1/2"
- Depth 38-3/4"
- Finish Powder Coated
Explore More Products
- SAFCO 16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal 5363BL
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray 4973LG
- SAFCO Facil Flat File Closed Base-Medium 4973LG
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter 5350BL
- SAFCO 18" W Roll File, Light Gray 3090
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray 4971LG
- SAFCO 46-1/2" W 5 Drawer File Cabinet, Baby Wheat, 30" x 42" 4996BW
- SAFCO 46-1/2" W 5 Drawer File Cabinet, Taste of Tuscany, 30" x 42" 4996TT
- SAFCO 40-1/2" W 5 Drawer File Cabinet, Sand Dunes, 24" x 36" 4994SD
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Navy 25073
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal 19362
- Safco File Cabinets