Safco
53-1/2" W Closed Base for Cabinet, Sand Dunes
- Zoro #: G6428136
- Mfr #: 4999SD
Key Features
- Height: 6"
- Material: Steel
- Width: 53-1/2"
- Depth: 38-3/4"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Assembled/Unassembled: Assembled
- Item: Closed Base for Cabinet
$394.29
Subtotal: $394.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Safco
- MFR #4999SD
- Zoro #G6428136
- Country of OriginUnited States
- Category File Cabinets
Dimensions
Height | 6" |
Width | 53-1/2" |
Depth | 38-3/4" |
Details
Color | Sand Dunes |
Material | Steel |
Finish | Powder Coated |
File Cabinet Type | Flat |
Assembled/Unassembled | Assembled |
Item | Closed Base for Cabinet |
Description
Closed Base for 4998
Reviews of Safco #4999SD
Explore more
- SAFCO 46-1/4" W High Base for Flate File Medium, Light Gray 4974LG
- SAFCO 83X48 F/Harbor Cabinet, 83483 83483
- SAFCO 36" W Master File 2, Autumn Haze, 30" x 42" 5024AH
- SAFCO Napoli Pedestal F/F, NFFCRY NFFCRY
- SAFCO Top Lgl Str/Adr Arc Mel T2GSA
- SAFCO 16" W Large Vertical Storage Cabinet, Tropic Sand 5041
- SAFCO 62X42 F/Harbor Cab 62423MAY
- SAFCO 53-1/2" W 5 Drawer File Cabinet, Bermuda Triangle, 36" x 48" 4998BT
- SAFCO Top Lgl Adder Arc Lam T2GALAM
- SAFCO High Base For 4998, 4979BL 4979BL
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File PL107CH
- Safco File Cabinets