Safco
53-1/2" W Closed Base for Cabinet, Sweet Cream
Mfr # 4999SC
Zoro # G6427874
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Material Steel
- Width 53-1/2"
- Depth 38-3/4"
- Finish Powder Coated
Explore More Products
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter 5350BL
- SAFCO 18" W Roll File, Light Gray 3090
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4969LG
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4972LG
- SAFCO 16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal 5363BL
- SAFCO 15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll 3079
- SAFCO 40-1/2" W 5 Drawer File Cabinet, Bermuda Triangle, 24" x 36" 4994BT
- SAFCO 46-1/2" W High Base for Cabinet, Sand Dunes 4977SD
- SAFCO 53-1/2" W Closed Base for Cabinet, Deep Quarry 4999DQ
- GLOBAL EQUIPMENT Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers 12 36" Hanging Clamps 298697
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal VA532822ES
- Safco File Cabinets