Safco
53-1/2" W High Base for Cabinet, Arabian Sky
- Zoro #: G6427804
- Mfr #: 4979AS
Key Features
- Height: 20"
- Material: Steel
- Width: 53-1/2"
- Depth: 41-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Assembled/Unassembled: Assembled
$667.99
Subtotal: $667.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCO 40-1/2" W Closed Base for Cabinet, Chai Tea 4995CT
- SAFCO 18" W Roll File, Light Gray 3090
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4969LG
- SAFCO 16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal 5363BL
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray 4971LG
- SAFCO Mobile Roll File, 21 Compartments, 30.25w x 15.75d x 29.25h, Tan 3043
- SAFCO Sorrento Lateral File, SLF2SCR SLF2SCR
- SAFCO Base Hi Stl Flat File Lg Tgr 4979TX
- SAFCO 40-1/2" W Closed Base for Cabinet, Baby Wheat 4995BW
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter H784.L.S
- MAJOR File Cabinet Bar / Security Lock Bar for Locking File Cabinets / 3 Drawer - 33" length - Righ MJR-FB-3R
- Safco File Cabinets