Safco
53-1/2" W High Base for Cabinet, Chai Tea
- Zoro #: G6427743
- Mfr #: 4979CT
Key Features
- Height: 20"
- Material: Steel
- Width: 53-1/2"
- Depth: 41-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Assembled/Unassembled: Assembled
- Item: High Base for Cabinet
$650.31
Subtotal: $650.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Safco
- MFR #4979CT
- Zoro #G6427743
- Country of OriginUnited States
- Category File Cabinets
Dimensions
Height | 20" |
Width | 53-1/2" |
Depth | 41-1/2" |
Details
Color | Chai Tea |
Material | Steel |
Finish | Powder Coated |
File Cabinet Type | Flat |
Assembled/Unassembled | Assembled |
Item | High Base for Cabinet |
Description
High Base for 4998
Reviews of Safco #4979CT
Explore more
- SAFCO Lateral File 30Inw 5 Drawer HLT305
- SAFCO Top Lgl Str/Adr Arc Mel T2GSA
- SAFCO Medina Lateral File, MVLFLMH MVLFLMH
- SAFCO Mirella 30In Lat File Mount, MRLFC36SDD MRLFC36SDD
- SAFCO 62X42 Config A F/Harbor Cab 6242A3
- SAFCO 16" W Large Vertical Storage Cabinet, Tropic Sand 5041
- SAFCO 53-1/2" W Closed Base for Cabinet, Deep Quarry 4999DQ
- SAFCO 46-1/2" W High Base for Cabinet, Lobster Trap 4977LB
- SAFCO 40-1/2" W High Base for Cabinet, Sand Dunes 4975SD
- LEGACY Legacy Stand Up Lateral File, Cherry LSLF4136CH
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet PL114ES
- Safco File Cabinets