Safco
53-1/2" W High Base for Cabinet, Pot of Gold
- Zoro #: G6427953
- Mfr #: 4979PG
Key Features
- Height: 20"
- Material: Steel
- Width: 53-1/2"
- Depth: 41-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Assembled/Unassembled: Assembled
- Item: High Base for Cabinet
$734.31
Subtotal: $734.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Safco
- MFR #4979PG
- Zoro #G6427953
- Country of OriginUnited States
- Category File Cabinets
Dimensions
Height | 20" |
Width | 53-1/2" |
Depth | 41-1/2" |
Details
Color | Pot of Gold |
Material | Steel |
Finish | Powder Coated |
File Cabinet Type | Flat |
Assembled/Unassembled | Assembled |
Item | High Base for Cabinet |
Description
High Base for 4998
Reviews of Safco #4979PG
Explore more
- SAFCO Napoli Pedestal B/B/F, NBBFMAH NBBFMAH
- SAFCO Top Letter Arc Sq End TLWC01
- SAFCO Medina Mobile Pedestal Box/Box, MNBBFLGS MNBBFLGS
- SAFCO Mirella Lateral File, MRLF36SGY MRLF36SGY
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray 4973LG
- SAFCO 38D Steel Roll File 16 Tube 4960
- SAFCO 3/2 83In Fh Cab 116Inwx38.5I FH3632
- SAFCO Flip-N-File 5Tr Ltr/Lgl W/Dr, FFD5 FFD5
- SAFCO 40-1/2" W 5 Drawer File Cabinet, Sweet Pea, 24" x 36" 4994SW
- ALERA 2-Drawer Metal Pedestal Box File, 14.96w x 19.29d x 21.65h, Light Gray ALEPBBFLG
- SAFCO 53-1/2" W 5 Drawer File Cabinet, Chai Tea, 36" x 48" 4998CT
- Safco File Cabinets