Safco
53-1/2" W High Base for Cabinet, Sweet Cream
- Zoro #: G6427944
- Mfr #: 4979SC
Key Features
- Height: 20"
- Material: Steel
- Width: 53-1/2"
- Depth: 41-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Assembled/Unassembled: Assembled
- Item: High Base for Cabinet
$734.31
Subtotal: $734.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Safco
- MFR #4979SC
- Zoro #G6427944
- Country of OriginUnited States
- Category File Cabinets
Dimensions
Height | 20" |
Width | 53-1/2" |
Depth | 41-1/2" |
Details
Color | Sweet Cream |
Material | Steel |
Finish | Powder Coated |
File Cabinet Type | Flat |
Assembled/Unassembled | Assembled |
Item | High Base for Cabinet |
Description
High Base for 4998
Reviews of Safco #4979SC
Explore more
- SAFCO 62X42 Config A F/Harbor Cab 6242A3
- SAFCO Lateral File 30Inw 4 Drawer HLT304
- SAFCO 83X42 F/Harbor Cabinet 83423
- SAFCO 83X42 B Config F/Harbor Cab 8342B3
- SAFCO High Base For 4996 And 4986, 4977GR 4977GR
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray 4971LG
- SAFCO 53-1/2" W Closed Base for Cabinet, Pepper Stone 4999PS
- SAFCO Lateral File 42Inw 5 Drawer HLT425
- SAFCO 46-1/2" W 5 Drawer File Cabinet, Deep Quarry, 30" x 42" 4996DQ
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter 23746
- GEC Global„¢ 1900 Series Freestanding File/File Pedestal 15"W x 22-5/8"D x 27-5/8"H Black 19FP23FF-BLK
- Safco File Cabinets