Skip to Main Content
customer-service Help
Safco

7 gal. Stainless Steel, Rigid Plastic Triangular Wastebasket, Silver

Safco 7 gal. Stainless Steel,  Rigid Plastic Triangular Wastebasket,  Silver 9686SS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$120.14
  • Trash Container Capacity: 7 gal.
  • Container Shape: Triangular
  • Color: Stainless Steel
See full product details
This item ships free.
Total: $120.14

Safco #9686SS Specifications

  • Trash Container Capacity: 7 gal.
  • Container Shape: Triangular
  • Color: Stainless Steel
  • Material: Stainless Steel, Rigid Plastic
  • Height: 20"
  • Width: 14"
  • Top Design: Flat
  • Opening Closure Type: Step-On
  • Item: Wastebasket
  • Container Basic Material: Metal, Plastic
  • Primary Container Color: Silver
  • Container Depth: 14"
  • Trash Can Dia./Width: 14"
  • Finish: Powder Coated
  • Container Mounting Style: Free-Standing
  • Indoor/Outdoor: Indoor
  • Shape: Triangular
  • Includes: Hinged Lid
  • Lid Options: Lid Included
  • Standards: ADA Compliant, UL94
  • Specific Container Material: Steel
  • Capacity: 7 gal.
  • Diameter: 14"
  • Depth: 14"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Triangular, 7 gal, Silver, Height 21 in, Steel, Powder Coated, Lid Included, Free-Standing

Reviews of Safco #9686SS