Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stool, Tri-Flex, Pivoti, Blk W/ Blk Base

  • Zoro #: G0063572
  • Mfr #: FFS-2000-BK

$440.82

  • Seat Height Range: 35"
  • Color: Black
  • Seat Material: EVA Foam
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Safco Active #FFS-2000-BK Specifications

  • Zoro #: G0063572
  • Mfr #: FFS-2000-BK
Seat Height Range: 35" Color: Black
Seat Material: EVA Foam Item: Mobis II Seat
Material: Fiberglass-Reinforced Nylon Weight Capacity: 300 lb.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobis II Seat

Reviews of Safco Active #FFS-2000-BK