customer-service Help
Safco

Bosk Stack Chair, Espresso, 2/Carton

Safco Bosk Stack Chair,  Espresso,  2/Carton 4298ES
Tap to zoom
Hover or click to zoom
$461.92
pkg. of 2 ($230.96/ea)
  • Office Chair Style: Stack Chair
  • Item: Stacking Chair
  • Overall Height: 33-1/2"
See full product details
This item ships free.

Total: $461.92

Safco #4298ES Specifications

  • Office Chair Style: Stack Chair
  • Item: Stacking Chair
  • Overall Height: 33-1/2"
  • Overall Depth: 18"
  • Color: Espresso
  • Width: 19-1/2"
  • Material: Wood
  • Country of Origin (subject to change): Poland

Description

Safco Bosk Stack Chair, Espresso, 2/Carton

Reviews of Safco #4298ES

Explore more