- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Utility Stools
- /
- Bosk Wood Stool, Natural Beech
Safco
Bosk Wood Stool, Natural Beech
- Zoro #: G0206229
- Mfr #: 4299BH
Tap to zoom
Hover or click to zoom
$351.24
- Item: Bosk Wood Stool,Natural Beech
- Overall Height: 20.5"
- Overall Width: 34.5"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $351.24
Safco #4299BH Specifications
- Zoro #: G0206229
- Mfr #: 4299BH
- Item: Bosk Wood Stool,Natural Beech
- Overall Height: 20.5"
- Overall Width: 34.5"
- Material: Wood
- Caster Type: Four Glides
- Color: Beech
- Height: 14.5"
- Width: 13.5"
- Adjustable Height: No
- Depth: 21"
- Net Weight: 28 lbs
- Application: Breakroom & Foodservice
- Lumbar Support: No
- Country of Origin (subject to change): Poland
Description
Safco Bosk Wood Stool, Natural Beech
Reviews of Safco #4299BH
Explore more
- SAFCO STOOL, SHELL, EXT-HT, WE SAF7014WH
- SAFCO CHAIR, METRO, STOOL, BK SAF3442BL
- SAFCO Escalate Stool Plastic Back An, ESS2B ESS2B
- SAFCO Twixt Saddle Seat Stool, Sitting-Height 3005BV
- SAFCO Steel Guest Stool 15, 6603RD 6603RD
- GLOBAL EQUIPMENT Interion Ergonomic Standing Stool, Black, 250 Lb. Capacity 571005
- GLOBAL EQUIPMENT Interion Work Stool With Arms - Fabric - 180 #176 Footrest - Black 506783BK
- RICHARDSON SEATING CORP Richardson Seating Corp 4110GRN 4110 Diner Chair -Green- with 1 in. Pulled Seat - Chrome - Green 4110GRN
- BOSS OFFICE PRODUCTS Boss Drafting Stool with Footring and Adjustable Arms -Fabric, Burgundy B1616-BY
- Safco Utility Stools