Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chair, Ext Ht, Mtro, Vnyl, Black

  • Zoro #: G0057920
  • Mfr #: 3442BV
$292.01
  • Item: Metro(TM) Collection Extended-Height Chair
  • Office Chair Style: Extended-Height Chair
  • Caster Type: Carpet Casters
See full product details
This item ships free.

Safco #3442BV Specifications

  • Zoro #: G0057920
  • Mfr #: 3442BV
Item: Metro(TM) Collection Extended-Height Chair Office Chair Style: Extended-Height Chair
Caster Type: Carpet Casters Seat Height Range: 10"
Material: Aluminum Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metro(TM) Collection Extended-Height Chair

Reviews of Safco #3442BV