Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Computer Desk, 22" X 32.25" X

  • Zoro #: G4878795
  • Mfr #: 1907BL
$322.85
  • Type: Computer Desk
  • Overall Width: 32.25"
  • Depth: 22"
See full product details
This item ships free.

Safco #1907BL Specifications

  • Zoro #: G4878795
  • Mfr #: 1907BL
Type: Computer Desk Overall Width: 32.25"
Depth: 22" Item: Scoot Computer Desk,32-1/4wX22dX30-1/2h,
Overall Depth: 22" Width: 32.25"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Scoot Computer Desk,32-1/4wX22dX30-1/2h,

Reviews of Safco #1907BL