Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Computer Workstation, Mahogany

  • Zoro #: G0928031
  • Mfr #: 1901MH
$264.89
  • Material: Particleboard
  • Shelf Depth (In.): 11-3/4
  • Color: Mahogany
See full product details
This item ships free.

Safco #1901MH Specifications

  • Zoro #: G0928031
  • Mfr #: 1901MH
Material: Particleboard Shelf Depth (In.): 11-3/4
Color: Mahogany Overall Depth (In.): 19-3/4
Item: Computer Workstation Load Capacity (Lb.): 150
Overall Width (In.): 31-3/4 Overall Height (In.): 31-1/2
Assembly: Required Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Computer Workstation, Material Particleboard, Color Mahogany, Overall Height (In.) 31-1/2, Overall Width (In.) 31-3/4, Overall Depth (In.) 19-3/4, Shelf Depth (In.) 11-3/4, Load Capacity (Lb.) 150, Assembly Required

Reviews of Safco #1901MH