Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standing Height Desk, Walnut

  • Zoro #: G0058919
  • Mfr #: 1957WL

$245.71

  • Item: Standing Height Desk
  • Material: Melamine Laminate
  • Type: Standing-Height Desk
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Safco #1957WL Specifications

  • Zoro #: G0058919
  • Mfr #: 1957WL
Item: Standing Height Desk Material: Melamine Laminate
Type: Standing-Height Desk Overall Depth: 24"
Color: Walnut Frame Material: Powder Coated Steel
Width: 48" Height: 38" to 50"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Standing Height Desk

Reviews of Safco #1957WL