Shop All Desk Chairs
Safco
Drafting Chair, Acrylic, 23" to 33" Height, Black
Mfr # 3442BL
Zoro # G4495261
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chair
- Seat Material Acrylic
- Seat Color Black
- Seat Height Range 23" to 33"
- Seat Width 18.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 3442BL
- Zoro # G4495261
- UPC # 073555344226
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 23" to 33" |
Seat Width | 18.25" |
Seat Depth | 17" |
Back Height | 16" |
Overall Height | 49" |
Seat Height Max. | 33" |
Back Width | 17.25" |
Width | 26" |
Depth | 26" |
Height | 49" |
Seat Height Min. | 23" |
Description
Extended Height Chair,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- FLASH FURNITURE Task Office Chair, 29 in W 29" L 42-3/4" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2073F-GG)
- HIGHKEY 5-Cube Open Shelf; White (LR375180)
- SAFCO Soft Tough Adjustable T-Pad Arms (6683)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- SAFCO T-Pad Arm, 11-1/2" HX4" W, Blk, PK2 (3591BL)
- SAFCO Ball Chair, Fabric, 23" Height, No Arms, Pink (4750PI)
- SAFCO Desk Chair, Vinyl, 22- Height, No Arm, Black (3592BL)
- LORELL CHAIR, SOHO, FLIP ARM, BLEA (LLR81803)
- Safco Office Chairs