Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extended-Height Lab Stool, Black

  • Zoro #: G0059320
  • Mfr #: 3436BL

$130.73

  • Caster Type: Hooded, Dual-Wheel
  • Material: Nylon, Chrome
  • Number of Casters: 5
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Safco #3436BL Specifications

  • Zoro #: G0059320
  • Mfr #: 3436BL
Caster Type: Hooded, Dual-Wheel Material: Nylon, Chrome
Number of Casters: 5 Weight Capacity: 250 lb.
Seat Height Range: 22" to 32" Color: Black
Seat Material: Vinyl Backrest: No
Item: Extended-Height Lab Stool Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Stools for all occasions have distinct features that you can easily identify; pay attention to the height (and adjustment capabilities), padding (or no padding?), weight capacity, color, and obviously, material. This nan includes characteristics like: COLOR: Black, MATERIAL: Nylon, Chrome, SEAT HEIGHT RANGE: 22" to 32"

Reviews of Safco #3436BL