Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wire Shelving Unit, 24"D x 36"W x 72"H, 4 Shelves, Black

  • Zoro #: G0924769
  • Mfr #: 5288BL
$180.65
  • Depth: 24"
  • Item: Wire Shelving Unit
  • Height: 72"
See full product details
This item ships free.

Safco #5288BL Specifications

  • Zoro #: G0924769
  • Mfr #: 5288BL
Depth: 24" Item: Wire Shelving Unit
Height: 72" Number of Shelves: 4
Width: 36" Color: Black
Finish: Powder Coated Material: Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Industrial Wire Shelving,36 x 24

Reviews of Safco #5288BL