Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black
  • Zoro #: G0206597
  • Mfr #: 5291BL
$271.10
  • Height: 72"
  • Width: 48"
  • Material: Steel
See full product details
Out of Stock

Safco #5291BL Specifications

  • Zoro #: G0206597
  • Mfr #: 5291BL
Height: 72" Width: 48"
Material: Steel Finish: Powder Coated
Number of Shelves: 4 Color: Black
Depth: 18" Item: Wire Shelving Unit
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safco Industrial Wire Shelving Starter Kit, Four-Shelf, 48w x 18d x 72h, Black

Reviews of Safco #5291BL