Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyboard Platform w/Swivel Mouse Tray

  • Zoro #: G0929291
  • Mfr #: 2135BL
$101.29
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Width: 18 1/2 in
  • Features: Adjustable Platform, Swivel Mouse Tray Can Be Mounted On Left Or Right, Single Knob For Easy Height And Tilt Adjustment
See full product details
This item ships free.

Safco #2135BL Specifications

  • Zoro #: G0929291
  • Mfr #: 2135BL
Green Certification or Other Recognition: GREENGUARD Certified Width: 18 1/2 in
Features: Adjustable Platform, Swivel Mouse Tray Can Be Mounted On Left Or Right, Single Knob For Easy Height And Tilt Adjustment Length: 9 1/2 in
Color: Black Includes: Foam Wrist Rest
Item: Keyboard Platform Height: 3/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keyboard Platform, Black, Height 3/8 in, Length 9 1/2 in, Width 18 1/2 in, Adjustable Platform, Swivel Mouse Tray Can Be Mounted On Left Or Right, Single Knob For Easy Height And Tilt Adjustment, Includes Foam Wrist Rest

Reviews of Safco #2135BL