Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Letter Tray/File Holder, 3, Comp

  • Zoro #: G0928004
  • Mfr #: 3259BL
$38.58
  • Number of Compartments: (2) Vertical, (1) Hanging
  • Material: Steel
  • Length: 11-1/2"
See full product details
Orders over $75 ship free.

Safco #3259BL Specifications

  • Zoro #: G0928004
  • Mfr #: 3259BL
Number of Compartments: (2) Vertical, (1) Hanging Material: Steel
Length: 11-1/2" Green Certification or Other Recognition: GREENGUARD Certified
Height: 11-1/2" Item: Letter Tray/File Holder
Width: 19-1/4" Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Letter Tray/File Holder, Number of Compartments (2) Vertical, (1) Hanging, Black, Steel, Length 11-1/2 In., Width 19-1/4 In., Height 11-1/2 In.

Reviews of Safco #3259BL