Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Letter Tray/File Holder, 5, Comp, Width: 17"

  • Zoro #: G0929020
  • Mfr #: 3263BL
$32.20
  • Height: 7-3/4"
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Length: 6-3/4"
See full product details
Orders over $75 ship free.

Safco #3263BL Specifications

  • Zoro #: G0929020
  • Mfr #: 3263BL
Height: 7-3/4" Green Certification or Other Recognition: GREENGUARD Certified
Length: 6-3/4" Number of Compartments: (3) Horizontal, (2) Drawer
Item: Letter Tray/File Holder Material: Steel
Color: Black Width: 17"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Letter Tray/File Holder, Number of Compartments (3) Horizontal, (2) Drawer, Black, Steel, Length 6-3/4 In., Width 17 In., Height 7-3/4 In.

Reviews of Safco #3263BL