Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Literature Organizer, w/Doors, 60 Comp

  • Zoro #: G0926963
  • Mfr #: 9355CY
$327.86
  • Construction: Solid Fiberboard/Hardboard/Particleboard
  • Width: 30 1/4 in
  • Item: Literature Organizer w/Doors
See full product details
This item ships free.

Safco #9355CY Specifications

  • Zoro #: G0926963
  • Mfr #: 9355CY
Construction: Solid Fiberboard/Hardboard/Particleboard Width: 30 1/4 in
Item: Literature Organizer w/Doors Color: Cherry
Height: 54 3/4 in Number of Compartments: 60
Depth: 13 1/2 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Literature Organizer w/Doors, Construction Solid Fiberboard/Hardboard/Particleboard, Height 54 3/4 in, Width 30 1/4 in, Depth 13 1/2 in, Color Cherry, Number of Compartments 60

Reviews of Safco #9355CY