Safco
Metal Wall Rack, 6 Ball-Tipped Double-Hooks, 36Wx3.75Dx7H, Satin Metal
Mfr # 4162
Zoro # G0206159
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Width 36"
- Material Metal
- Finish Chrome
- Depth 3.75"
Explore More Products
- SAFCO Onyx Mesh Wall Racks, 3 Hook, Steel 6402BL
- SAFCO Nail Head Wall Coat Rack, 2 Hooks, Metal, 12Wx2.75Dx2H, Satin Aluminum 4200
- SAFCO Coat Rack, Black, 69" H, Stand Alone 4241BL
- SAFCO Safco Curve 4-Hook Coat Rack, Silver 4205SL
- SAFCO 2 Hook Coat Rack, 7-1/16Hx6-1/2H, Chrome 4160
- SAFCO Coat Rack, Steel, Black, 70" 4163BL
- SAFCO Wall Rack, Family Coat, 6 Hook, Bl 4257BL
- SAFCO Hook Head Coat Rack, 8 Hooks, 15 x 15 x 68, Black 4241BL
- SAFCO Safco® Wall Coat Rack, 2 Ball-Tipped Double-Hooks, Chrome 4160
- METRO Garment Rk, Uprt, Stainless, 24X36X74, Ea GRU2436S
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, White, Contemporary I 2006
- Safco Garment Racks