Shop Alternate Products
This Product is Discontinued
Safco
36 in W 2 Drawer Mirella Lateral File - 2-Drawer, Stone Gray (Discontinued)
Mfr # MRLF36SGY
Zoro # G000469774
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Stone Gray
- Material Laminate, Particleboard
- Number of Drawers 2
- Overall Depth 20 in
- Overall Height 29.5 in