Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mobile Machine Stand w/Sorter, Mahogany

  • Zoro #: G0927830
  • Mfr #: 1851MH
$363.47
  • Adjustable: 1-1/4" Increments
  • Overall Height (In.): 30-1/2
  • Material: Particleboard
See full product details
This item ships free.

Safco #1851MH Specifications

  • Zoro #: G0927830
  • Mfr #: 1851MH
Adjustable: 1-1/4" Increments Overall Height (In.): 30-1/2
Material: Particleboard Package Quantity: 1
Item: Mobile Machine Stand w/Sorter Overall Depth (In.): 19-3/4
Assembly: Required Color: Mahogany
Load Capacity (Lb.): 200 Overall Width (In.): 28
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mobile Machine Stand w/Sorter, Material Particleboard, Color Mahogany, Overall Height (In.) 30-1/2, Overall Width (In.) 28, Overall Depth (In.) 19-3/4, Load Capacity (Lb.) 200, Adjustable 1-1/4 In. Increments, Assembly Required

Reviews of Safco #1851MH