- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- File Cabinets
- /
- Mood Storage Pedestals, 17.75w x 17.75d x 30h, Gray
Safco
Mood Storage Pedestals, 17.75w x 17.75d x 30h, Gray
- Zoro #: G5229461
- Mfr #: 1906GR

Tap to zoom
Hover or click to zoom
$193.48
- Color: Gray
- Material: Steel; Woodgrain Laminate
- Number of Drawers: 2
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $193.48
Safco #1906GR Specifications
- Zoro #: G5229461
- Mfr #: 1906GR
- Color: Gray
- Material: Steel; Woodgrain Laminate
- Number of Drawers: 2
- Overall Height: 30"
- Depth: 17.75"
- Series: Safco Mood Series
- Caster Type: Two Locking Swivel Casters; Two Non-Locking Swivel Casters
- Overall Width: 17.75"
- Pedestal Location: Left/Right
- Pedestal Style: Freestanding: Full-Height
- Number of Pedestals: 1
- For Use With: Safco® Mood™ Components
- Weight: 40 lbs
- Thickness: 1"
- Country of Origin (subject to change): China
Description
Safco® Mood Storage Pedestals, 17.75w x 17.75d x 30h, Gray
Restrictions and Compliance
- This item has been restricted from sale in the following states: No