Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Printer Stand, Mahogany

  • Zoro #: G0927042
  • Mfr #: 1954MH
$148.79
  • Color: Mahogany
  • Overall Height (In.): 15-1/2
  • Package Quantity: 1
See full product details
This item ships free.

Safco #1954MH Specifications

  • Zoro #: G0927042
  • Mfr #: 1954MH
Color: Mahogany Overall Height (In.): 15-1/2
Package Quantity: 1 Shelf Depth (In.): 13 3/4 in
Overall Width (In.): 22 1/4 in Item: Printer Stand
Overall Depth (In.): 16 1/4 in Assembly: Required
Material: Particleboard Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Printer Stand, Material Particleboard, Color Mahogany, Overall Height (In.) 15-1/2, Overall Width (In.) 22-1/4, Overall Depth (In.) 16-1/4, Shelf Depth (In.) 13-3/4, Assembly Required

Reviews of Safco #1954MH