Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Project Organizer, Gray, 40 lb., Steel, Color: Grey

  • Zoro #: G0928625
  • Mfr #: 9254GR
$328.08
  • Color: Grey
  • Depth: 15-3/4 in
  • Item: E-Z Stor Steel Project Organizer, 12 Compartment
See full product details
This item ships free.

Safco #9254GR Specifications

  • Zoro #: G0928625
  • Mfr #: 9254GR
Color: Grey Depth: 15-3/4 in
Item: E-Z Stor Steel Project Organizer, 12 Compartment Number of Compartments: 12
Width: 37-1/2 in Height: 25-3/4 in
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

E-Z Stor Steel Project Organizer, 12 Compartment, Width 37-1/2 in, Depth 15-3/4 in, Height 25-3/4 in, Color Grey, Number of Compartments 12

Reviews of Safco #9254GR