Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Projector Stand, Wood, Black

  • Zoro #: G0929693
  • Mfr #: 8927BL
$167.11
  • Material: Wood
  • Width: 19 1/2 in
  • Depth: 20 1/2 in
See full product details
This item ships free.

Safco #8927BL Specifications

  • Zoro #: G0929693
  • Mfr #: 8927BL
Material: Wood Width: 19 1/2 in
Depth: 20 1/2 in Item: Projector Stand
Height: 30 in Color: Black
Number of Shelves: 3 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Projector Stand, Material Wood, Color Black, Number of Shelves 3, Height 30 In., Width 19-1/2 In., Depth 20-1/2 In.

Reviews of Safco #8927BL