Safco
Rectangle Flip-N-Go 24 x 48" Rectangular Training, 48 X 24 X 29, Laminate Top Top, Folkstone
- Zoro #: G6415116
- Mfr #: LF2448TSFLK4

Hover or click to zoom Tap to zoom
$605.30
- Item: Flip-N-Go 24 x 48" Rectangular Training
- Shape: Rectangle
- Width: 48
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $605.30
Safco #LF2448TSFLK4 Specifications
- Zoro #: G6415116
- Mfr #: LF2448TSFLK4
- Item: Flip-N-Go 24 x 48" Rectangular Training
- Shape: Rectangle
- Width: 48
- Length: 24
- Height: 29
- Diameter: 0
- Tabletop Material: Laminate Top
- Tabletop Color: Folkstone
- Frame Color: Black
- Frame Material: Steel
- Edge Type: Curved
- Leg Type: Steel
- Leg Color: Black
- Finish: Powder Coated
- Assembled/Unassembled: Unassembled
- Country of Origin (subject to change): China
Description
Flip-N-Go 24 x 48 In. Rectangular Training
Reviews of Safco #LF2448TSFLK4
Explore more
- SAFCO Rectangle Flip-N-Go 24 x 48" Rectangular Training, 48 X 24 X 29, Laminate Top Top, Biltmore Cherry LF2448TSLCRM
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone LF1848TSFLK4
- KOBE Rectangle Mobile table, 66" X 29", Laminate Top, Maple MKTRCC6624PL44GY
- KOBE Rectangle Training Table, 60" X 29", Laminate Top, Maple MKTRCT6024PL44GY
- Safco Office & School Tables