Skip to Main Content
customer-service Help
Safco

Rectangle Flip-N-Go 24 x 72" Rectangular Training, 72 X 24 X 29

Safco Rectangle Flip-N-Go 24 x 72" Rectangular Training,  72 X 24 X 29 LF2472TSLVRMH
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$491.88
Tabletop Color: Regal Mahogany
  • Item: Flip-N-Go 24 x 72" Rectangular Training
  • Shape: Rectangle
  • Width: 72
See full product details
This item ships free.
Total: $491.88

Safco #LF2472TSLVRMH Specifications

  • Item: Flip-N-Go 24 x 72" Rectangular Training
  • Shape: Rectangle
  • Width: 72
  • Length: 24
  • Height: 29
  • Diameter: 0
  • Tabletop Material: Laminate Top
  • Tabletop Color: Regal Mahogany
  • Frame Color: Chrome
  • Frame Material: Steel
  • Edge Type: Curved
  • Leg Type: Steel
  • Leg Color: Chrome
  • Finish: Powder Coated
  • Assembled/Unassembled: Unassembled
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flip-N-Go 24 x 72 In. Rectangular Training

Reviews of Safco #LF2472TSLVRMH