Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rotating Display, 48-Pocket, Mahogany

  • Zoro #: G0927995
  • Mfr #: 4335MH
$603.95 13% off
$521.55
  • Width: 17-3/4 in
  • Number of Compartments: 48
  • Load Capacity: 3/4 in Printed Material
See full product details
This item ships free.

Safco #4335MH Specifications

  • Zoro #: G0927995
  • Mfr #: 4335MH
Width: 17-3/4 in Number of Compartments: 48
Load Capacity: 3/4 in Printed Material Depth: 17-3/4 in
Item: Solid Wood Rotating Display, 48 Pocket Construction: Wood/Hardboard
Height: 49-1/2 in Type: Magazine
Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Solid Wood Rotating Display, 48 Pocket, Magazine, Construction Wood/Hardboard, Height 49-1/2 in, Width 17-3/4 in, Depth 17-3/4 in, Color Mahogany, Number of Compartments 48, Load Capacity 3/4 in Printed Material

Reviews of Safco #4335MH