Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stand-Up Workstation, Gray

  • Zoro #: G0928899
  • Mfr #: 1923GR
$208.42
  • Material: Steel/Compressed Wood
  • Overall Width (In.): 29 1/2 in
  • Item: Stand-Up Workstation
See full product details
This item ships free.

Safco #1923GR Specifications

  • Zoro #: G0928899
  • Mfr #: 1923GR
Material: Steel/Compressed Wood Overall Width (In.): 29 1/2 in
Item: Stand-Up Workstation Package Quantity: 1
Shelf Depth (In.): 13 1/2 in Color: Gray
Adjustable: 5 in Increments Assembly: Required
Overall Depth (In.): 22 in Overall Height (In.): 45
Load Capacity (Lb.): 100 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Stand-Up Workstation, Material Steel/Compressed Wood, Color Gray, Overall Height (In.) 45, Overall Width (In.) 29-1/2, Overall Depth (In.) 22, Shelf Depth (In.) 13-1/2, Load Capacity (Lb.) 100, Adjustable 5 In. Increments, Assembly Required

Reviews of Safco #1923GR