Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Training Tabletop, Rectangle, Gray, 72"W

  • Zoro #: G0927365
  • Mfr #: 2067GR
$173.79
  • Item: Training Tabletop
  • Leg Type: Sold Separately
  • Top Thickness: 1"
See full product details
This item ships free.

Safco #2067GR Specifications

  • Zoro #: G0927365
  • Mfr #: 2067GR
Item: Training Tabletop Leg Type: Sold Separately
Top Thickness: 1" Series: Impromptu
Frame Material: Furniture Grade Particleboard Depth: 24"
Edge Type: Molded Assembled/Unassembled: Assembled
Shape: Rectangle Tabletop Color: Gray
Width: 72" Includes: (4) Casters
Height: 1" Load Rating: 35 lb.
Surface Material: Laminate Edge Color: Gray
Green Certification or Other Recognition: GREENGUARD Certified Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Training Tabletop, Surface Material Laminate, Rectangle, Width 72 In., Depth 24 In., Height 1 In., Tabletop Color Family Gray, Tabletop Color Gray, Assembled/Unassembled Assembled, Frame Material Furniture Grade Particleboard, Edge Color Gray, Edge Type Molded, Leg Type Sold Separately, Top Thickness 1 In., Series Impromptu, Load Rating 35 lb., Includes (4) Casters

Reviews of Safco #2067GR