customer-service Help
Safco

Vy Series Stack Chairs, Plastic Back/Seat, Sled Base, Black, 2/Carton

Safco Vy Series Stack Chairs,  Plastic Back/Seat,  Sled Base,  Black,  2/Carton 4292BL
Hover or click to zoom Tap to zoom
$374.71
pkg. of 2 ($187.36/ea)
  • Office Chair Style: Stack Chair
  • Item: Stacking Chair
  • Overall Height: 32-1/2"
See full product details
This item ships free.

Total: $374.71

Safco #4292BL Specifications

  • Office Chair Style: Stack Chair
  • Item: Stacking Chair
  • Overall Height: 32-1/2"
  • Overall Depth: 19-1/2"
  • Back Color: Black
  • Back Material: Plastic
  • Color: Black
  • Series: Vy
  • Weight Capacity: 350 lb.
  • Width: 22-1/2"
  • Material: Plastic
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Safco Vy Series Stack Chairs, Plastic Back/Seat, Sled Base, Black, 2/Carton

Reviews of Safco #4292BL