KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Pultruded Grating, Span 3 ft.

SAFE-T-SPAN| Zoro #: G2082026| Mfr #: 872470

$152.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2 ft.
Mesh Size: None
Bearing Bar Width: 0.60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082026 Mfr #: 872470
Width: 2 ft.Mesh Size: None
Bearing Bar Width: 0.60"Color: Yellow
Mesh Pattern: NoneMax. Temp.: 150 Degrees F
Item: Industrial Pultruded GratingGrating Key: I6010
Depth: 1"Bearing Bar Spacing Center-to-Center: 1-1/2"
Surface: Grit-TopResin Type: ISOFR
Bearing Bar Height: 1"Span: 3 ft.
Country of Origin (subject to change): Multiple

Description

Industrial Pultruded Grating, ISOFR, Span 3 ft., 2 ft. Width, I6010, Surface Grit-Top, Yellow, Bearing Bar Height 1 In., Bearing Bar Spacing Center-to-Center 1-1/2 In., Bearing Bar Width 0.60 In., 1 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews