BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Industrial Pultruded Grating, Span 3 ft.

SAFE-T-SPAN| Zoro #: G1364456| Mfr #: 872860

$165.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2 ft.Color: YellowSpan: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364456 Mfr #: 872860
Width: 2 ft.Color: Yellow
Span: 3 ft.Bearing Bar Width: 1.00"
Bearing Bar Height: 2"Depth: 2"
Grating Key: T5020Surface: Grit-Top
Bearing Bar Spacing Center-to-Center: 2"Item: Industrial Pultruded Grating
Mesh Pattern: NoneMax. Temp.: 150 Degrees F
Mesh Size: NoneResin Type: ISOFR
Country of Origin (subject to change): Multiple

Description

Industrial Pultruded Grating, ISOFR, Span 3 ft., 2 ft. Width, T5020, Surface Grit-Top, Yellow, Bearing Bar Height 2 In., Bearing Bar Spacing Center-to-Center 2 In., Bearing Bar Width 1.00 In., 2 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews