SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Industrial Pultruded Grating, Span 3 ft.

SAFE-T-SPAN| Zoro #: G1984421| Mfr #: 872910

$245.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4 ft.Resin Type: ISOFRBearing Bar Spacing Center-to-Center: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984421 Mfr #: 872910
Width: 4 ft.Resin Type: ISOFR
Bearing Bar Spacing Center-to-Center: 2"Mesh Size: None
Max. Temp.: 150 Degrees FColor: Yellow
Bearing Bar Width: 1.00"Bearing Bar Height: 2"
Item: Industrial Pultruded GratingSpan: 3 ft.
Mesh Pattern: NoneSurface: Grit-Top
Depth: 2"Grating Key: T5020
Country of Origin (subject to change): Multiple

Description

Industrial Pultruded Grating, ISOFR, Span 3 ft., 4 ft. Width, T5020, Surface Grit-Top, Yellow, Bearing Bar Height 2 In., Bearing Bar Spacing Center-to-Center 2 In., Bearing Bar Width 1.00 In., 2 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews