KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Pultruded Grating, Span 4 ft.

SAFE-T-SPAN| Zoro #: G0447842| Mfr #: 872410

$207.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Resin Type: ISOFR
Item: Industrial Pultruded Grating
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0447842 Mfr #: 872410
Resin Type: ISOFRItem: Industrial Pultruded Grating
Max. Temp.: 150 Degrees FMesh Size: None
Surface: Grit-TopSpan: 4 ft.
Grating Key: I6010Mesh Pattern: None
Depth: 1"Bearing Bar Spacing Center-to-Center: 1-1/2"
Width: 3 ft.Bearing Bar Height: 1"
Bearing Bar Width: 0.60"Color: yellow
Country of Origin (subject to change): Multiple

Description

Industrial Pultruded Grating, ISOFR, Span 4 ft., 3 ft. Width, I6010, Surface Grit-Top, Yellow, Bearing Bar Height 1 In., Bearing Bar Spacing Center-to-Center 1-1/2 In., Bearing Bar Width 0.60 In., 1 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews