SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Industrial Pultruded Grating, Span 4 ft.

SAFE-T-SPAN| Zoro #: G1371027| Mfr #: 872510

$152.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mesh Pattern: NoneDepth: 1"Width: 2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371027 Mfr #: 872510
Mesh Pattern: NoneDepth: 1"
Width: 2 ft.Surface: Grit-Top
Bearing Bar Spacing Center-to-Center: 1-1/2"Grating Key: I6010
Resin Type: ISOFRBearing Bar Height: 1"
Item: Industrial Pultruded GratingMesh Size: None
Max. Temp.: 150 Degrees FColor: Yellow
Bearing Bar Width: 0.60"Span: 4 ft.
Country of Origin (subject to change): Multiple

Description

Industrial Pultruded Grating, Safe-T-Span(r), Isopthalic Polyester Fire-Retardant Resin (ISOFR), Span 4 ft., 2 ft. Width, I6010, Surface Grit-Top, Yellow, Bearing Bar Height 1 In., Bearing Bar Spacing Center-to-Center 1-1/2 In., Bearing Bar Width 0.60 In., 1 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews