Industrial Pultruded Grating, Span 4 ft.

SAFE-T-SPAN| Zoro #: G1206545| Mfr #: 872590

$254.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Mesh Size: None
Bearing Bar Width: 0.60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206545 Mfr #: 872590
Width: 3 ft.Mesh Size: None
Bearing Bar Width: 0.60"Color: Yellow
Mesh Pattern: NoneMax. Temp.: 150 Degrees F
Item: Industrial Pultruded GratingGrating Key: I6015
Depth: 1-1/2"Bearing Bar Spacing Center-to-Center: 1-1/2"
Surface: Grit-TopResin Type: ISOFR
Bearing Bar Height: 1-1/2"Span: 4 ft.
Country of Origin (subject to change): Multiple

Description

Industrial Pultruded Grating, ISOFR, Span 4 ft., 3 ft. Width, I6015, Surface Grit-Top, Yellow, Bearing Bar Height 1-1/2 In., Bearing Bar Spacing Center-to-Center 1-1/2 In., Bearing Bar Width 0.60 In., 1-1/2 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews