KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Pultruded Grating, Span 4 ft.

SAFE-T-SPAN| Zoro #: G2350634| Mfr #: 872880

$182.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2 ft.
Mesh Size: None
Bearing Bar Width: 1.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2350634 Mfr #: 872880
Width: 2 ft.Mesh Size: None
Bearing Bar Width: 1.00"Color: Yellow
Mesh Pattern: NoneMax. Temp.: 150 Degrees F
Item: Industrial Pultruded GratingGrating Key: T5020
Depth: 2"Bearing Bar Spacing Center-to-Center: 2"
Surface: Grit-TopResin Type: ISOFR
Bearing Bar Height: 2"Span: 4 ft.
Country of Origin (subject to change): Multiple

Description

Industrial Pultruded Grating, ISOFR, Span 4 ft., 2 ft. Width, T5020, Surface Grit-Top, Yellow, Bearing Bar Height 2 In., Bearing Bar Spacing Center-to-Center 2 In., Bearing Bar Width 1.00 In., 2 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews