PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Industrial Pultruded Grating, Span 5 ft.

SAFE-T-SPAN| Zoro #: G1820567| Mfr #: 872750

$471.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grating Key: I6015Depth: 1-1/2"Resin Type: ISOFR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820567 Mfr #: 872750
Grating Key: I6015Depth: 1-1/2"
Resin Type: ISOFRSpan: 5 ft.
Mesh Size: NoneMax. Temp.: 150 Degrees F
Bearing Bar Height: 1-1/2"Surface: Grit-Top
Bearing Bar Spacing Center-to-Center: 1-1/2"Bearing Bar Width: 0.60"
Color: YellowWidth: 4 ft.
Mesh Pattern: NoneItem: Industrial Pultruded Grating
Country of Origin (subject to change): Multiple

Description

Industrial Pultruded Grating, ISOFR, Span 5 ft., 4 ft. Width, I6015, Surface Grit-Top, Yellow, Bearing Bar Height 1-1/2 In., Bearing Bar Spacing Center-to-Center 1-1/2 In., Bearing Bar Width 0.60 In., 1-1/2 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews