KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Pultruded Grating, Span 5 ft., Min. Qty 4

SAFE-T-SPAN| Zoro #: G0550304| Mfr #: 872790

$205.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2 ft.
Grating Key: T5020
Mesh Size: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550304 Mfr #: 872790
Width: 2 ft.Grating Key: T5020
Mesh Size: NoneBearing Bar Width: 1.00"
Bearing Bar Height: 2"Bearing Bar Spacing Center-to-Center: 2"
Surface: Grit-TopDepth: 2"
Color: YellowItem: Industrial Pultruded Grating
Span: 5 ft.Max. Temp.: 150 Degrees F
Mesh Pattern: NoneResin Type: ISOFR
Country of Origin (subject to change): Multiple

Description

Industrial Pultruded Grating, ISOFR, Span 5 ft., 2 ft. Width, T5020, Surface Grit-Top, Yellow, Bearing Bar Height 2 In., Bearing Bar Spacing Center-to-Center 2 In., Bearing Bar Width 1.00 In., 2 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews