KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Pultruded Grating, Span 6 ft.

SAFE-T-SPAN| Zoro #: G2077117| Mfr #: 872560

$506.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bearing Bar Width: 0.60"
Depth: 1"
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2077117 Mfr #: 872560
Bearing Bar Width: 0.60"Depth: 1"
Color: YellowBearing Bar Height: 1"
Mesh Size: NoneResin Type: ISOFR
Width: 4 ft.Item: Industrial Pultruded Grating
Max. Temp.: 150 Degrees FBearing Bar Spacing Center-to-Center: 1-1/2"
Surface: Grit-TopSpan: 6 ft.
Mesh Pattern: NoneGrating Key: I6010
Country of Origin (subject to change): Multiple

Description

Industrial Pultruded Grating, ISOFR, Span 6 ft., 4 ft. Width, I6010, Surface Grit-Top, Yellow, Bearing Bar Height 1 In., Bearing Bar Spacing Center-to-Center 1-1/2 In., Bearing Bar Width 0.60 In., 1 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews