Pedestrian Pultruded Grating, Span 3 ft.

SAFE-T-SPAN| Zoro #: G0574192| Mfr #: 872950

$160.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2 ft.Surface: Grit-TopMesh Size: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574192 Mfr #: 872950
Width: 2 ft.Surface: Grit-Top
Mesh Size: NoneBearing Bar Width: 1.50"
Bearing Bar Spacing Center-to-Center: 2"Bearing Bar Height: 1"
Resin Type: ISOFRMax. Temp.: 150 Degrees F
Color: Dark GrayItem: Pedestrian Pultruded Grating
Mesh Pattern: NoneDepth: 1"
Span: 3 ft.Grating Key: T2510
Country of Origin (subject to change): Multiple

Description

Pedestrian Pultruded Grating, ISOFR, Span 3 ft., 2 ft. Width, T2510, Surface Grit-Top, Dark Gray, Bearing Bar Height 1 In., Bearing Bar Spacing Center-to-Center 2 In., Bearing Bar Width 1.50 In., 1 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews