KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pedestrian Pultruded Grating, Span 3 ft.

SAFE-T-SPAN| Zoro #: G1397444| Mfr #: 872970

$179.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Mesh Size: None
Bearing Bar Width: 1.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397444 Mfr #: 872970
Width: 3 ft.Mesh Size: None
Bearing Bar Width: 1.50"Color: Dark Gray
Mesh Pattern: NoneMax. Temp.: 150 Degrees F
Item: Pedestrian Pultruded GratingGrating Key: T2510
Depth: 1"Bearing Bar Spacing Center-to-Center: 2"
Surface: Grit-TopResin Type: ISOFR
Bearing Bar Height: 1"Span: 3 ft.
Country of Origin (subject to change): Multiple

Description

Pedestrian Pultruded Grating, Safe-T-Span(r), Isopthalic Polyester Fire-Retardant Resin (ISOFR), Span 3 ft., 3 ft. Width, T2510, Surface Grit-Top, Dark Gray, Bearing Bar Height 1 In., Bearing Bar Spacing Center-to-Center 2 In., Bearing Bar Width 1.50 In., 1 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews